Shop WIDIA
See all product information
Create Account
Modular Drill, 96.00mm Drill Depth
- Mfr # 6572201
- Zoro # G3923849
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Diameter
31.75mm
ISO Number
TDMX1221R3SL125
Cutting Direction
Right Hand
Overall Length
8.2283 in
Max. Dia.
31.9990mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6572201
- Zoro #
- G3923849
- UPC #
- 4061779052047
- Country of Origin
- Multiple
Dimensions
- Diameter
- 31.75mm
- Overall Length
- 8.2283 in
- Max. Dia.
- 31.9990mm
- Body Length
- 60.00mm
- Min. Drill Dia.
- 31.00mm
- Shank Length
- 2.3622 in
- Max. Drilling Depth
- 32.00mm
- Flute Length
- 96.00mm
- Depth x Dia. Ratio
- 3xD
- Shank Dia.
- 1-1/4 in
- Seat Size
- P
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drill Dia.
- 96.00mm
- Wire Rope Length
- 8.2283 in
- Length
- 8.2283 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.