Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 19 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A04217

  • Zoro # G2749901


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Drill Bit Size
#19
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A04217
Zoro #
G2749901
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
87 mm
Drill Bit Size
#19
Shank Dia.
6 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Flute Length
49 mm
Drilling Depth
41.00mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
41 mm
Drill Diameter Tolerance
H7
Drill Point Length
0.6900mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.1660
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Number of Pieces
1
List Number
403
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
2
Series
VDS403
Sheeter Drill
No
Material Grade - Machining
WU25PD
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Measurement System
Wire
Primary Material Application ISO Code
K, M, N, P, S
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1660, Wire, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.