Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 2 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A05616

  • Zoro # G2527922


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 438/625 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
15/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A05616
Zoro #
G2527922
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 438/625 in
Drill Bit Size
#2
Shank Dia.
15/64 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Wire
Flute Length
2 2047/10000 in
Shank Length
1 4173/10000 in
Drilling Depth
48.00mm
Drill Diameter Tolerance
M7
Drill Point Length
0.0369 in
Maximum Drilling Depth
1 7/8 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Number of Pieces
1
Application
Metalworking
List Number
TDS413
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.2210
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Series
TDS413
Material Grade - Machining
WK15PD
Drill Bit Point Type
TDS Point
Measurement System
Wire
Primary Material Application ISO Code
K
Sheeter Drill
No
Spiral Direction
Right Hand
Number of Coolant Holes
2
Primary Material Application
Cast Iron
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #2, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.2210, Wire, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.