Zoro Homepage

No 21 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A04039

  • Zoro # G2749840


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
87 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#21
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A04039
Zoro #
G2749840
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
87 mm
Drill Bit Size
#21
Shank Dia.
6 mm
Drill Bit Dimension Type
Wire
Flute Length
49 mm
Depth:Dia. Ratio
8xD
Drilling Depth
41.00mm
Shank Length
36 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
41 mm
Drill Point Length
0.6600mm
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1590, Wire, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.