Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 21 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS412A04039

  • Zoro # G2529243


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 4567/5000 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
15/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS412A04039
Zoro #
G2529243
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 4567/5000 in
Drill Bit Size
#21
Shank Dia.
15/64 in
Flute Length
1 4173/10000 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Drilling Depth
29.00mm
Shank Length
1 4173/10000 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0261 in
Drill Diameter Tolerance
M7
Maximum Drilling Depth
1 9/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
Metalworking
Flute Type
Spiral
Number of Pieces
1
Decimal Equivalent
0.1590
List Number
TDS412
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
29 Degrees
Primary Material Application
Cast Iron
Drill Bit Point Type
TDS Point
Measurement System
Wire
Spiral Direction
Right Hand
Primary Material Application ISO Code
K
Number of Coolant Holes
2
Material Grade - Machining
WK15PD
Sheeter Drill
No
Series
TDS412
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1590, Wire, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.