Zoro Homepage

No 21 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A04039

  • Zoro # G2527590


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1063/2500 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#21
Number of Flutes
2
Shank Dia.
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A04039
Zoro #
G2527590
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 1063/2500 in
Drill Bit Size
#21
Shank Dia.
15/64 in
Drill Bit Dimension Type
Wire
Flute Length
1 9291/10000 in
Depth:Dia. Ratio
8xD
Drilling Depth
41.00mm
Shank Length
1 4173/10000 in
Drill Diameter Tolerance
M7
Drill Point Length
0.0261 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 39/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Decimal Equivalent
0.1590
Application
Metalworking
Number of Pieces
1
List Number
TDS413
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
29 Degrees
Measurement System
Wire
Primary Material Application ISO Code
K
Spiral Direction
Right Hand
Material Grade - Machining
WK15PD
Number of Coolant Holes
2
Sheeter Drill
No
Series
TDS413
Primary Material Application
Cast Iron
Drill Bit Point Type
TDS Point
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1590, Wire, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.