Zoro Homepage

No 26 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A03734

  • Zoro # G2749789


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
78 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#26
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A03734
Zoro #
G2749789
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
78 mm
Drill Bit Size
#26
Shank Dia.
6 mm
Flute Length
40 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Wire
Drilling Depth
33.00mm
Shank Length
36 mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Drill Point Length
0.6100mm
Maximum Drilling Depth
33 mm

Description

Jobber Length Drill Bit, Drill Bit Size #26, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1470, Wire, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.