Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 29 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS402A03455

  • Zoro # G2739937


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Overall Length
2 3/5 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
15/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS402A03455
Zoro #
G2739937
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 3/5 in
Drill Bit Size
#29
Shank Dia.
15/64 in
Flute Length
1 1/10 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Shank Length
1 21/50 in
Drilling Depth
23.00mm
Drill Length Class
Jobber-Length
Drill Point Length
0.0220 in
Maximum Drilling Depth
29/32 in
Drill Diameter Tolerance
H7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Number of Pieces
1
Decimal Equivalent
0.1360
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
402
Application
Multiplayer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
31 Degrees
Number of Coolant Holes
2
Measurement System
Wire
Spiral Direction
Right Hand
Material Grade - Machining
WU25PD
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drill Bit Point Type
Conical Point
Series
VDS402
Helix Angle - Maximum
31 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1360, Wire, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.