Zoro Homepage

No 29 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS402A03455

  • Zoro # G2532603


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 374/625 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#29
Number of Flutes
2
Shank Dia.
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS402A03455
Zoro #
G2532603
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 374/625 in
Drill Bit Size
#29
Shank Dia.
15/64 in
Flute Length
1 64/625 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Shank Length
1 4173/10000 in
Drilling Depth
23.00mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
57/64 in
Drill Point Length
0.0221 in
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Flute Type
Spiral
Application
Metalworking
Decimal Equivalent
0.1360
List Number
TDS402
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
31 Degrees
Primary Material Application ISO Code
P
Material Grade - Machining
WP20PD
Number of Coolant Holes
2
Spiral Direction
Right Hand
Sheeter Drill
No
Measurement System
Wire
Primary Material Application
Steel
Series
TDS402
Drill Bit Point Type
TDS Point
Helix Angle - Maximum
31 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1360, Wire, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.