Zoro Homepage

No 3 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS403A05410

  • Zoro # G2533839


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 438/625 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#3
Number of Flutes
2
Shank Dia.
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS403A05410
Zoro #
G2533839
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 438/625 in
Drill Bit Size
#3
Shank Dia.
15/64 in
Flute Length
2 2047/10000 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Wire
Drilling Depth
48.00mm
Shank Length
1 4173/10000 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
0.0355 in
Maximum Drilling Depth
1 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
TDS403
Application
Metalworking
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.2130
Flute Type
Spiral
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Primary Material Application
Steel
Series
TDS403
Material Grade - Machining
WP20PD
Drill Bit Point Type
TDS Point
Sheeter Drill
No
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Measurement System
Wire
Number of Coolant Holes
2
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2130, Wire, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.