Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 30 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS202A03264

  • Zoro # G2751487


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Overall Length
2 3/5 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
15/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS202A03264
Zoro #
G2751487
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 3/5 in
Drill Bit Size
#30
Shank Dia.
15/64 in
Drill Bit Dimension Type
Wire
Flute Length
1 1/10 in
Depth:Dia. Ratio
5xD
Shank Length
1 21/50 in
Drilling Depth
23.00mm
Drill Point Length
0.0210 in
Drill Diameter Tolerance
H7
Maximum Drilling Depth
29/32 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Flute Type
Spiral
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
List Number
202
Decimal Equivalent
0.1285
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Non-Coolant Through
Helix Angle
29 Degrees
Material Grade - Machining
WU25PD
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Wire
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Series
VDS202
Number of Coolant Holes
2
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1285, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.