Zoro Homepage

No 30 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A03264

  • Zoro # G2527557


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 709/10000 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#30
Number of Flutes
2
Shank Dia.
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A03264
Zoro #
G2527557
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 709/10000 in
Drill Bit Size
#30
Shank Dia.
15/64 in
Flute Length
1 1437/2500 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Drilling Depth
33.00mm
Shank Length
1 4173/10000 in
Maximum Drilling Depth
1 19/64 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.0208 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.1285
List Number
TDS413
Application
Metalworking
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
29 Degrees
Number of Coolant Holes
2
Series
TDS413
Spiral Direction
Right Hand
Primary Material Application ISO Code
K
Drill Bit Point Type
TDS Point
Measurement System
Wire
Material Grade - Machining
WK15PD
Sheeter Drill
No
Primary Material Application
Cast Iron
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1285, Wire, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.