No 30 Carbide Black/Gold Jobber Length Drill Bit
Mfr # TDS504A03264
Zoro # G2534712
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 3307/5000 in
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
15/64 in
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS504A03264
Zoro #
G2534712
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3 3307/5000 in
Drill Bit Size
#30
Shank Dia.
15/64 in
Flute Length
2 433/5000 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
12xD
Shank Length
1 4173/10000 in
Drilling Depth
44.00mm
Drill Point Length
0.0267 in
Drill Diameter Tolerance
M7
Maximum Drilling Depth
1 23/32 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1285, Wire, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.