Zoro Homepage

No 31 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS402A03048

  • Zoro # G2532448


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 374/625 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#31
Number of Flutes
2
Shank Dia.
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS402A03048
Zoro #
G2532448
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 374/625 in
Drill Bit Size
#31
Shank Dia.
15/64 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Flute Length
1 64/625 in
Shank Length
1 4173/10000 in
Drilling Depth
23.00mm
Maximum Drilling Depth
57/64 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
0.0194 in

Description

Jobber Length Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1200, Wire, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.