Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 33 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS202A02870

  • Zoro # G2751338


product price: $72.59
/ea

Key Features

Overall Length
58 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
4 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS202A02870
Zoro #
G2751338
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
58 mm
Drill Bit Size
#33
Shank Dia.
4 mm
Flute Length
22 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Shank Length
28 mm
Drilling Depth
17.00mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
0.4620mm
Maximum Drilling Depth
17 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
202
Number of Pieces
1
Flute Type
Spiral
Decimal Equivalent
0.1130
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Non-Coolant Through
Helix Angle
32 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Series
VDS202
Spiral Direction
Right Hand
Material Grade - Machining
WU25PD
Sheeter Drill
No
Measurement System
Wire
Number of Coolant Holes
2
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drill Bit Point Type
Conical Point
Helix Angle - Maximum
32 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #33, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1130, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.