Zoro Homepage

No 37 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS402A02642

  • Zoro # G2747171


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Overall Length
58 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#37
Number of Flutes
2
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS402A02642
Zoro #
G2747171
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
58 mm
Drill Bit Size
#37
Shank Dia.
4 mm
Flute Length
22 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Drilling Depth
17.00mm
Shank Length
28 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
17 mm
Drill Point Length
0.4230mm

Description

Jobber Length Drill Bit, Drill Bit Size #37, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1040, Wire, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.