Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 37 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A02642

  • Zoro # G2749588


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Length
66 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#37
Number of Flutes
2
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A02642
Zoro #
G2749588
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
66 mm
Drill Bit Size
#37
Shank Dia.
4 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Wire
Flute Length
30 mm
Drilling Depth
25.00mm
Shank Length
28 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
25 mm
Drill Point Length
0.4230mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
403
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1040
Flute Type
Spiral
Number of Pieces
1
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K, M, N, P, S
Spiral Direction
Right Hand
Measurement System
Wire
Number of Coolant Holes
2
Sheeter Drill
No
Series
VDS403
Material Grade - Machining
WU25PD
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #37, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1040, Wire, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.