Zoro Homepage

No 40 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A02489

  • Zoro # G2749551


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Length
66 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#40
Number of Flutes
2
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A02489
Zoro #
G2749551
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
66 mm
Drill Bit Size
#40
Shank Dia.
4 mm
Drill Bit Dimension Type
Wire
Flute Length
30 mm
Depth:Dia. Ratio
8xD
Drilling Depth
25.00mm
Shank Length
28 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
25 mm
Drill Length Class
Jobber-Length
Drill Point Length
0.3970mm

Description

Jobber Length Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.0980, Wire, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.