No 56 Carbide 140 Deg. Jobber Length Drill Bit
Mfr # VDS202A01181
Zoro # G2751091
product price: $72.99
/eaKey Features
Overall Length
58 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
4 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VDS202A01181
Zoro #
G2751091
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
58 mm
Drill Bit Size
#56
Shank Dia.
4 mm
Drill Bit Dimension Type
Wire
Flute Length
9 mm
Depth:Dia. Ratio
5xD
Shank Length
28 mm
Drilling Depth
6.00mm
Drill Point Length
0.1760mm
Maximum Drilling Depth
6 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Description
Jobber Length Drill Bit, Drill Bit Size #56, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.0465, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.