Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 7 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A05400

  • Zoro # G2750017


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#7
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A05400
Zoro #
G2750017
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
94 mm
Drill Bit Size
#7
Shank Dia.
6 mm
Depth:Dia. Ratio
8xD
Flute Length
56 mm
Drill Bit Dimension Type
Wire
Shank Length
36 mm
Drilling Depth
48.00mm
Drill Point Length
0.9000mm
Maximum Drilling Depth
48 mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
403
Decimal Equivalent
0.2010
Drill Bit Grouping
Drill Bit
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Flute Type
Spiral
Number of Pieces
1
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Series
VDS403
Number of Coolant Holes
2
Material Grade - Machining
WU25PD
Primary Material Application ISO Code
K, M, N, P, S
Drill Bit Point Type
Conical Point
Measurement System
Wire
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2010, Wire, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.