Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No 7 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS412A05106

  • Zoro # G2529270


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 2283/10000 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#7
Number of Flutes
2
Shank Dia.
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDS412A05106
Zoro #
G2529270
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 2283/10000 in
Drill Bit Size
#7
Shank Dia.
15/64 in
Flute Length
1 7323/10000 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Shank Length
1 4173/10000 in
Drilling Depth
35.00mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 3/8 in
Drill Diameter Tolerance
M7
Drill Point Length
0.0334 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Flute Type
Spiral
Application
Metalworking
Decimal Equivalent
0.2010
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
TDS412
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
26 Degrees
Spiral Direction
Right Hand
Number of Coolant Holes
2
Material Grade - Machining
WK15PD
Primary Material Application
Cast Iron
Drill Bit Point Type
TDS Point
Measurement System
Wire
Primary Material Application ISO Code
K
Sheeter Drill
No
Series
TDS412
Helix Angle - Maximum
26 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.2010, Wire, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.