Shop WIDIA
See all product information
Create Account
Parallelogram Milling Inserts, Style XDET
- Mfr # 6862949
- Zoro # G505968413
product price:Â
$
14.99
/ea
Sold in multiples of 10 for
$149.90
Key Features
Chip-Breaker
MU
For Use With
0 Degrees /90 Degrees Shoulder Mills
Cutting Direction
Right Hand
Insert Style
XDET
ISO Number
XDET110404PDERMU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6862949
- Zoro #
- G505968413
- UPC #
- -
- Country of Origin
- India
- Chip-Breaker
- MU
- Item
- Parallelogram Milling Inserts
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Cutting Direction
- Right Hand
- Insert Style
- XDET
- ISO Number
- XDET110404PDERMU
- Lead Angle
- 90 Degrees
- Coating Process
- PVD
- ANSI Code
- XDET1101ERMU
- Chip-Breaker Code
- MU
- Measurement System
- Decimal Inch
- Secondary Material Application
- Cast Iron, Hardened Material, High-Temperature Alloy, Non-Ferrous
- Primary Material Application ISO Code
- M, P
- Secondary Material Application ISO Code
- H, K, N, S
- Finish - Machining
- TiAlN
- Manufacturer Grade
- WU20PM
- Primary Material Application
- Stainless Steel, Steel
- Cutting Application
- Milling
- Number of Cutting Edges
- 2
- Clearance Angle
- 15 Degrees
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Corner Radius
- 0.016 in
- Cutting Edge Length
- 0.5290 in
- Thickness
- 0.158 in
Description
Parallelogram Milling Inserts, XDET1101ERMU, MU, 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.