Shop WIDIA
See all product information
Create Account
Parallelogram Milling Inserts, Style XDHT
- Mfr # 2031793
- Zoro # G805968427
product price:Â
$
20.35
/ea
Sold in multiples of 5 for
$101.75
Key Features
Lead Angle
90 Degrees
ISO Number
XDHT090308
Chip-Breaker
AL
Insert Style
XDHT
For Use With
0 Degrees /90 Degrees Shoulder Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2031793
- Zoro #
- G805968427
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thickness
- 0.121 in
- Cutting Edge Length
- 0.3720 in
- Corner Radius
- 0.031 in
Details
- Lead Angle
- 90 Degrees
- ISO Number
- XDHT090308
- Item
- Parallelogram Milling Inserts
- Chip-Breaker
- AL
- Insert Style
- XDHT
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Secondary Material Application
- Cast Iron
- Primary Material Application ISO Code
- N
- Secondary Material Application ISO Code
- K
- Finish - Machining
- Uncoated
- ANSI Code
- XDHT222AL
- Manufacturer Grade
- THM
- Number of Cutting Edges
- 2
- Primary Material Application
- Non-Ferrous
- Cutting Application
- Milling
- Measurement System
- Decimal Inch
- Chip-Breaker Code
- AL
Description
Parallelogram Milling Inserts, XDHT222AL, AL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.