Shop WIDIA
See all product information
Create Account
Parallelogram Milling Inserts, Style XDHT
- Mfr # 2634307
- Zoro # G805968403
product price:Â
$
10.89
/ea
Sold in multiples of 10 for
$108.90
Key Features
ISO Number
XDHT090320
Lead Angle
90 Degrees
Insert Style
XDHT
Insert Size
90320
For Use With
0 Degrees /90 Degrees Shoulder Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2634307
- Zoro #
- G805968403
- UPC #
- -
- Country of Origin
- India
Dimensions
- Insert Size
- 90320
- Cutting Edge Length
- 0.3490 in
- Corner Radius
- 0.0795 in
- Thickness
- 0.125 in
Details
- Item
- Parallelogram Milling Inserts
- ISO Number
- XDHT090320
- Lead Angle
- 90 Degrees
- Insert Style
- XDHT
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Measurement System
- Decimal Inch
- Finish - Machining
- TiAlN
- Clearance Angle
- 15 Degrees
- Coating Process
- PVD
- Secondary Material Application ISO Code
- H, K, N, S
- Manufacturer Grade
- WU20PM
- Cutting Application
- Milling
- Primary Material Application
- Stainless Steel, Steel
- Primary Material Application ISO Code
- M, P
- Number of Cutting Edges
- 2
- ANSI Code
- XDHT090320
- Secondary Material Application
- Cast Iron, Hardened Material, High-Temperature Alloy, Non-Ferrous
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Description
Parallelogram Milling Inserts, XDHT090320, 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.