Parallelogram Milling Inserts, Style XDHT
- Mfr # 4113802
- Zoro # G205968423
product price:Â
$
10.89
/ea
Sold in multiples of 10 for
$108.90
Key Features
Insert Size
90312
Insert Style
XDHT
For Use With
0 Degrees /90 Degrees Shoulder Mills
Lead Angle
90 Degrees
ISO Number
XDHT090312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4113802
- Zoro #
- G205968423
- UPC #
- -
- Country of Origin
- India
- Insert Style
- XDHT
- Item
- Parallelogram Milling Inserts
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Lead Angle
- 90 Degrees
- ISO Number
- XDHT090312
- Manufacturer Grade
- WU20PM
- Number of Cutting Edges
- 2
- Secondary Material Application ISO Code
- H, K, N, S
- Secondary Material Application
- Cast Iron, Hardened Material, High-Temperature Alloy, Non-Ferrous
- Coating Process
- PVD
- Clearance Angle
- 15 Degrees
- Primary Material Application ISO Code
- M, P
- Measurement System
- Decimal Inch
- Cutting Application
- Milling
- Finish - Machining
- TiAlN
- Primary Material Application
- Stainless Steel, Steel
- ANSI Code
- XDHT090312
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Insert Size
- 90312
- Cutting Edge Length
- 0.3550 in
- Corner Radius
- 0.0475 in
- Thickness
- 0.125 in
Description
Parallelogram Milling Inserts, XDHT090312, 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.