Parallelogram Milling Inserts, Style XDHT
- Mfr # 6843556
- Zoro # G405968407
product price:Â
$
18.69
/ea
Sold in multiples of 5 for
$93.45
Key Features
ISO Number
XDHT090308
Insert Style
XDHT
For Use With
0 Degrees /90 Degrees Shoulder Mills
Lead Angle
90 Degrees
Finish - Machining
Al2 O3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6843556
- Zoro #
- G405968407
- UPC #
- -
- Country of Origin
- Germany
- ISO Number
- XDHT090308
- Item
- Parallelogram Milling Inserts
- Insert Style
- XDHT
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Lead Angle
- 90 Degrees
- Finish - Machining
- Al2 O3
- Primary Material Application
- Stainless Steel, Steel
- Manufacturer Grade
- WP35CM
- Number of Cutting Edges
- 2
- Primary Material Application ISO Code
- M, P
- Cutting Application
- Milling
- Secondary Material Application ISO Code
- K, S
- ANSI Code
- XDHT222
- Clearance Angle
- 15 Degrees
- Material - Machining
- Stainless Steel
- Coating Process
- CVD
- Secondary Material Application
- Cast Iron, High-Temperature Alloy
- Measurement System
- Decimal Inch
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Corner Radius
- 0.031 in
- Cutting Edge Length
- 0.3730 in
- Thickness
- 0.125 in
Description
Parallelogram Milling Inserts, XDHT222, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.