Shop WIDIA
See all product information
Create Account
Parallelogram Milling Inserts, Style XDHX
- Mfr # 6739214
- Zoro # G205968416
product price:Â
$
27.19
/ea
Sold in multiples of 5 for
$135.95
Key Features
For Use With
0 Degrees /90 Degrees Shoulder Mills
Inscribed Circle
0.5 in
Insert Style
XDHX
Lead Angle
90 Degrees
ISO Number
XDHX1004RW2C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6739214
- Zoro #
- G205968416
- UPC #
- -
- Country of Origin
- Germany
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Inscribed Circle
- 0.5 in
- Item
- Parallelogram Milling Inserts
- Insert Style
- XDHX
- Lead Angle
- 90 Degrees
- ISO Number
- XDHX1004RW2C
- Cutting Direction
- Right Hand
- Number of Cutting Edges
- 2
- Finish - Machining
- Uncoated
- Primary Material Application ISO Code
- K, N
- ANSI Code
- XDHX1004RW2C
- Wiper Insert
- Yes
- Primary Material Application
- Cast Iron, Non-Ferrous
- Manufacturer Grade
- THM-F
- Clearance Angle
- 15 Degrees
- Measurement System
- Decimal Inch
- Cutting Application
- Milling
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Thickness
- 0.188 in
- Cutting Edge Length
- 0.3433 in
Description
Parallelogram Milling Inserts, Inscribed Circle 0.5 in, XDHX1004RW2C, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.