Parallelogram Milling Inserts, Style XDMT
- Mfr # 4041195
- Zoro # G805968410
product price:Â
$
10.19
/ea
Sold in multiples of 10 for
$101.90
Key Features
Cutting Direction
Right Hand
Chip-Breaker
MM
Lead Angle
90 Degrees
Insert Style
XDMT
ISO Number
XDMT090308PZSRMM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4041195
- Zoro #
- G805968410
- UPC #
- -
- Country of Origin
- Multiple
- Cutting Direction
- Right Hand
- Item
- Parallelogram Milling Inserts
- Chip-Breaker
- MM
- Lead Angle
- 90 Degrees
- Insert Style
- XDMT
- ISO Number
- XDMT090308PZSRMM
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Primary Material Application ISO Code
- M, P
- Secondary Material Application
- Cast Iron, Hardened Material, High-Temperature Alloy, Non-Ferrous
- Measurement System
- Decimal Inch
- ANSI Code
- XDMT090308PZSRMM
- Coating Process
- PVD
- Manufacturer Grade
- WU20PM
- Finish - Machining
- TiAlN
- Number of Cutting Edges
- 2
- Primary Material Application
- Stainless Steel, Steel
- Secondary Material Application ISO Code
- H, K, N, S
- Cutting Application
- Milling
- Chip-Breaker Code
- MM
- Clearance Angle
- 15 Degrees
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Corner Radius
- 0.0312 in
- Thickness
- 0.099 in
- Cutting Edge Length
- 0.3890 in
Description
Parallelogram Milling Inserts, XDMT090308PZSRMM, MM, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.