Parallelogram Milling Inserts, Style XPHT
- Mfr # 3789524
- Zoro # G005968425
product price:Â
$
21.85
/ea
Sold in multiples of 10 for
$218.50
Key Features
For Use With
0 Degrees /90 Degrees Shoulder Mills
Chip-Breaker
MH
ISO Number
XPHT220612PDSRMH
Insert Style
XPHT
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3789524
- Zoro #
- G005968425
- UPC #
- -
- Country of Origin
- India
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Chip-Breaker
- MH
- Item
- Parallelogram Milling Inserts
- ISO Number
- XPHT220612PDSRMH
- Insert Style
- XPHT
- Cutting Direction
- Right Hand
- Lead Angle
- 90 Degrees
- Primary Material Application ISO Code
- M, P
- Chip-Breaker Code
- MH
- Secondary Material Application ISO Code
- H, K, N, S
- Clearance Angle
- 11 Degrees
- Secondary Material Application
- Cast Iron, Hardened Material, High-Temperature Alloy, Non-Ferrous
- Cutting Application
- Milling
- Finish - Machining
- TiAlN
- Manufacturer Grade
- WU20PM
- Measurement System
- Decimal Inch
- Primary Material Application
- Stainless Steel, Steel
- ANSI Code
- XPHT220612PDSRMH
- Number of Cutting Edges
- 2
- Coating Process
- PVD
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Thickness
- 0.25 in
- Cutting Edge Length
- 0.8876 in
- Corner Radius
- 0.0468 in
Description
Parallelogram Milling Inserts, XPHT220612PDSRMH, MH, 11 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.