Shop WIDIA
See all product information
Create Account
Parallelogram Milling Inserts, Style XPHT
- Mfr # 6852415
- Zoro # G405968421
product price:Â
$
22.79
/ea
Sold in multiples of 5 for
$113.95
Key Features
Cutting Direction
Right Hand
Lead Angle
90 Degrees
ISO Number
XPHT220612PDSRMM
For Use With
0 Degrees /90 Degrees Shoulder Mills
Chip-Breaker
MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6852415
- Zoro #
- G405968421
- UPC #
- -
- Country of Origin
- India
- Cutting Direction
- Right Hand
- Item
- Parallelogram Milling Inserts
- Lead Angle
- 90 Degrees
- ISO Number
- XPHT220612PDSRMM
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Chip-Breaker
- MM
- Insert Style
- XPHT
- Finish - Machining
- TiN
- Number of Cutting Edges
- 2
- Coating Process
- CVD
- Cutting Application
- Milling
- Secondary Material Application
- Cast Iron, High-Temperature Alloy
- Chip-Breaker Code
- MM
- Clearance Angle
- 11 Degrees
- Primary Material Application
- Stainless Steel, Steel
- Secondary Material Application ISO Code
- K, S
- ANSI Code
- XPHT220612PDSRMM
- Manufacturer Grade
- WP35CM
- Primary Material Application ISO Code
- M, P
- Measurement System
- Decimal Inch
- Material - Machining
- Stainless Steel
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Cutting Edge Length
- 0.8876 in
- Thickness
- 0.25 in
- Corner Radius
- 0.0468 in
Description
Parallelogram Milling Inserts, XPHT220612PDSRMM, MM, 11 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.