Shop WIDIA
See all product information
Create Account
Parallelogram Milling Inserts, Style XPHT
- Mfr # 6870184
- Zoro # G505968420
product price:Â
$
22.79
/ea
Sold in multiples of 5 for
$113.95
Key Features
Chip-Breaker
MM
For Use With
0 Degrees /90 Degrees Shoulder Mills
ISO Number
XPHT220612PDSRMM
Insert Style
XPHT
Lead Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6870184
- Zoro #
- G505968420
- UPC #
- -
- Country of Origin
- India
- Item
- Parallelogram Milling Inserts
- Chip-Breaker
- MM
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- ISO Number
- XPHT220612PDSRMM
- Insert Style
- XPHT
- Lead Angle
- 90 Degrees
- Cutting Direction
- Right Hand
- Primary Material Application ISO Code
- K
- ANSI Code
- XPHT220612PDSRMM
- Clearance Angle
- 11 Degrees
- Coating Process
- PVD
- Number of Cutting Edges
- 2
- Primary Material Application
- Cast Iron
- Finish - Machining
- TiN
- Material - Machining
- Cast Iron
- Manufacturer Grade
- WK15CM
- Cutting Application
- Milling
- Measurement System
- Decimal Inch
- Chip-Breaker Code
- MM
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Corner Radius
- 0.0468 in
- Cutting Edge Length
- 0.8876 in
- Thickness
- 0.25 in
Description
Parallelogram Milling Inserts, XPHT220612PDSRMM, MM, 11 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.