Shop WIDIA

Parting and Grooving Insert, Grooving, WMT-P-PT

  • Mfr # 4113567
  • Zoro # G3956064

product price: 
$
33.29
/ea
Sold in multiples of 5 for $166.45

Key Features

Insert Size
3
Grade
WU25PT
Insert Style
WMT-P-PT
Insert Shape
Grooving
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4113567
Zoro #
G3956064
UPC #
4021169608421
Country of Origin
Germany
Item
Parting and Grooving Insert
Grade
WU25PT
Insert Style
WMT-P-PT
Insert Shape
Grooving
Cutting Direction
Neutral
No. of Edges
2
Insert Material
Carbide
Chip-Breaker
Yes
Coating
AlTiN
ISO Number
WMTS300M3P06PT
Insert Application
Drilling
Mounting Style
Convex Prismatic Cross Section
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Feed Type
High
Secondary Material Application ISO Code
K, P
Material - Machining
Carbide
ANSI Code
WMTS300M3P06PT
Manufacturer Grade
WU25PT
Secondary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Coating Process
PVD
Primary Material Application ISO Code
M, N, S
Finish - Machining
AlTiN
Chip-Breaker Code
PT
Clearance Angle
5 Degrees
Cutting Application
Grooving, Turning
Measurement System
Metric
Material
Carbide
Lead Angle
5 Degrees
Hole Type
No Hole
Finish
AlTiN
Chip-Breaker Style
On One Side

Dimensions

Insert Size
3
Overall Length
25.65mm
Dimension Type
Metric
Seat Size
3
Width
2.39mm
Thickness
4.66mm
Corner Radius
0.61mm
Max. Grooving Width
3.00mm
Reference Length
25.65mm

Description

Parting and Grooving Insert, Seat Size 3, High, AlTiN, ANSI Code WMTS300M3P06PT, Coating Process PVD, Corner Radius 0.61mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.