Shop WIDIA

Parting and Grooving Insert, Grooving, WMT-U-PC

  • Mfr # 4170182
  • Zoro # G3875643

product price: 
$
32.15
/ea
Sold in multiples of 10 for $321.50

Key Features

Insert Size
5
Grade
WU10PT
Insert Style
WMT-U-PC
Insert Shape
Grooving
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170182
Zoro #
G3875643
UPC #
4021169609237
Country of Origin
United States
Item
Parting and Grooving Insert
Grade
WU10PT
Insert Style
WMT-U-PC
Insert Shape
Grooving
Chip-Breaker
Yes
ISO Number
WMTR505M5UPC
Cutting Direction
Neutral
Insert Material
Carbide
Coating
AlTiN
No. of Edges
2
Mounting Style
Convex Prismatic Cross Section
Insert Application
Drilling
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, S
Finish - Machining
AlTiN
ANSI Code
WMTR505M5UPC
Coating Process
PVD
Secondary Material Application ISO Code
H, K, P
Manufacturer Grade
WU10PT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Chip-Breaker Code
PC
Clearance Angle
6 Degrees
Chip-Breaker Style
On One Side
Measurement System
Metric
Finish
AlTiN
Cutting Application
Profiling
Hole Type
No Hole
Material
Carbide

Dimensions

Insert Size
5
Overall Length
29.01mm
Dimension Type
Metric
Thickness
6.18mm
Corner Radius
2.53mm
Width
3.56mm
Seat Size
5
Max. Grooving Width
5.13mm
Reference Length
29.01mm

Description

Parting and Grooving Insert, Seat Size 5, AlTiN, ANSI Code WMTR505M5UPC, Coating Process PVD, Corner Radius 2.53mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.