Shop WIDIA
See all product information
Create Account
Parting and Grooving Insert, WMT-U-PH, Carbide
- Mfr # 5346403
- Zoro # G3875923
product price:Â
$
38.39
/ea
Sold in multiples of 5 for
$191.95
Key Features
Insert Size
5
Grade
WU25PT
Insert Style
WMT-U-PH
Insert Shape
Groove/Cutoff
Overall Length
1.3200"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Insert Size
- 5
- Overall Length
- 1.3200"
- Dimension Type
- Inch
- Width
- 0.1400 in
- Thickness
- 0.2430 in
- Seat Size
- 5
- Corner Radius
- 0.0240 in
- Max. Grooving Width
- 0.2020"
- Reference Length
- 1.3200"
Description
Parting and Grooving Insert, Seat Size 5, High, AlTiN, ANSI Code WMTS505M5U06PH, Coating Process PVD, Corner Radius 0.0240 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.