Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, UNC

  • Mfr # 16233

  • Zoro # G7696529


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
UNC
Standards
USCTI 311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16233
Zoro #
G7696529
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1"-11-1/2
Thread Length
1-3/4"
Overall Length
3-3/4"
Tap Dimension Type
Inch
Shank Dia.
1.125"
Pitch Diameter Limit
Not Rated
Tap Size
1"
Drill Bit Size
1 9/64 in
Shank Length
2 in
Tap Length Standard
ANSI, USCTI
Square Size
0.6000 in
Thread Size
1" -11 1/2
75% Thread Drill Size
1-9/64 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
UNC
Standards
USCTI 311
List Number
5820
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Grouping
Tap
Tap Style
Pipe
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5820
Material Grade - Machining
5820
Thread Limit
H7
Measurement System
Fractional Inch
Thread Standard
NPT
Interrupted Thread
No
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Threads per Inch
11.5
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Max. Projection
0.6780 in
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
ANSI, USCTI

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, ANPT, NPT, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1-9/64 in, Thread Limit H7, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.