Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, #1-11, Taper, 5 Flutes, G

  • Mfr # VTSPO8612

  • Zoro # G3929733


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
#1-11
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
G
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO8612
Zoro #
G3929733
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
#1-11
Tap Dimension Type
Inch
Shank Dia.
1"
Overall Length
6-5/16"
Pitch Diameter Limit
Not Rated
Thread Length
1-3/16"
Tap Size
#1
Tap Length Standard
DIN, EN, ISO 228
Shank Length
3 19/32 in
Thread Size
1"-11
Square Size
0.7900 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
G
Number of Pieces
1
Tap Material
High Speed Steel
List Number
VT-SPO
Tap Style
Pipe
Tap Finish
Oxide
Standards
DIN EN ISO 228
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
VTSPO
Material Grade - Machining
WP49EG
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Standard
BSPP (G)
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
11
Tap Shank Standard
DIN, EN, ISO 228
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 In.-11, BSPP, Overall Length 6 19/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 3/16 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.