Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT

  • Mfr # 16117

  • Zoro # G0675674


product price: $430.19
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-11-1/2
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16117
Zoro #
G0675674
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/2"-11-1/2
Thread Length
3"
Shank Dia.
1.500"
Tap Size
1-1/2"
Tap Dimension Type
Pipe
Overall Length
4-1/4"
Pitch Diameter Limit
Not Rated
Size
1-1/2"
Square Size
1-1/8 in
Thread Size
1-1/2"-11 1/2
Shank Length
1 1/4 in
Tap Length Standard
USCTI
75% Thread Drill Size
1-23/32 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Standards
ANSI
List Number
5319
Tap Style
Pipe
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
5319
Measurement System
Fractional Inch
Interrupted Thread
Yes
Primary Material Application ISO Code
N
Thread Standard
NPT
Coolant Fed
Non-Coolant Through
Tap Shank Standard
USCTI
Threads per Inch
11.5
Material Grade - Machining
5319
Helix Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Max. Projection
0.6990 in
Extended Neck
No
Class of Fit
3B

Description

Pipe and Conduit Thread Tap, Thread Size 1-1/2 In.-11 1/2, NPT, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1-23/32 in, Class of Fit 3B, Number of Flutes 7

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.