Zoro Homepage

Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT

  • Mfr # 16115

  • Zoro # G1564123


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Thread Length
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16115
Zoro #
G1564123
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/4"-11-1/2
Thread Length
1-3/4"
Pitch Diameter Limit
Not Rated
Shank Dia.
1.313"
Tap Dimension Type
Pipe
Tap Size
1-1/4"
Overall Length
4"
Size
1-1/4"
Tap Length Standard
USCTI
Thread Size
1-1/4"-11 1/2
Square Size
0.9840 in
75% Thread Drill Size
1-31/64 in
Shank Length
2 1/4 in

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/4 In.-11.5, ANPT, NPT, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1-31/64 in, Thread Limit Not Applicable, Class of Fit 3B, Number of Flutes 5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.