Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT

  • Mfr # 16239

  • Zoro # G2510137


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16239
Zoro #
G2510137
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1-1/4"-11-1/2
Tap Dimension Type
Pipe
Tap Size
1-1/4"
Thread Length
1-3/4"
Pitch Diameter Limit
Not Rated
Overall Length
4"
Shank Dia.
1.313"
Tap Length Standard
USCTI
Square Size
0.9840 in
Thread Size
1-1/4"-11 1/2
Shank Length
2 1/4 in
Drill Bit Size
1 31/64 in
75% Thread Drill Size
1-31/64 in
Size
1-1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Number of Pieces
1
Tap Material
Vanadium High Speed Steel
Standards
ANSI
Tap Grouping
Tap
Tap Style
Pipe
List Number
5320
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Closeout
Yes
Series
2320/5320
Measurement System
Fractional Inch
Extended Neck
No
Helix Angle
0 Degrees
Max. Projection
0.6860 in
Primary Material Application ISO Code
N
Tap Shank Standard
USCTI
Thread Standard
NPTF
Material Grade - Machining
5320
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H2
Interrupted Thread
No
Coolant Fed
Non-Coolant Through
Threads per Inch
11.5

Description

Pipe and Conduit Thread Tap, Thread Size 1-1/4 In.-11 1/2, NPTF, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1-31/64 in, Thread Limit H2, Number of Flutes 5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.