Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/16"-27, Taper, 3 Flutes, NPTF

  • Mfr # VTSTR8301

  • Zoro # G3929368


product price: $72.89
/ea

Key Features

Tap Thread Size
1/16"-27
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
NPTF
List Number
VT-STR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSTR8301
Zoro #
G3929368
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1/16"-27
Tap Dimension Type
Inch
Shank Dia.
1/4"
Overall Length
5-9/16"
Thread Length
1/2"
Pitch Diameter Limit
Not Rated
Tap Size
1/16"
75% Thread Drill Size
C
Square Size
0.1900 in
Tap Length Standard
DIN 5156, USCTI
Shank Length
2 5/32 in
Thread Size
1/16"-27

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
NPTF
List Number
VT-STR
Tap Style
Pipe
Tap Finish
Bright
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VTSTR
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
DIN 5156, USCTI
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Spiral Direction
Neutral
Material Grade - Machining
WU40EG
Thread Standard
NPT
Max. Projection
0.3120 in
Primary Material Application ISO Code
K, P
Threads per Inch
27
Helix Angle
0 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPT, Overall Length 3 35/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 33/64 in, 75 Percent Thread Drill Size C, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.