Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT
Mfr # 16201
Zoro # G2617142
product price: $36.79
/eaKey Features
Tap Thread Size
1/16"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16201
Zoro #
G2617142
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/16"-27
Overall Length
2-1/8"
Pitch Diameter Limit
Not Rated
Thread Length
11/16"
Shank Dia.
0.313"
Tap Dimension Type
Pipe
Tap Size
1/16"
Size
1/16"
Square Size
0.2340 in
Thread Size
1/16"-27
Drill Bit Size
C
75% Thread Drill Size
C
Tap Length Standard
USCTI
Shank Length
1 27/64 in
Description
Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size C, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.