Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT

  • Mfr # 16244

  • Zoro # G2199662


product price: $40.29
/ea

Key Features

Tap Thread Size
1/16"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Standards
USCTI, American Standard Dryseal Pipe Form
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16244
Zoro #
G2199662
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/16"-27
Tap Dimension Type
Pipe
Shank Dia.
0.312"
Thread Length
11/16"
Tap Size
1/16"
Pitch Diameter Limit
Not Rated
Overall Length
2-1/8"
Thread Size
1/16"-27
75% Thread Drill Size
C
Tap Length Standard
ANSI
Size
1/16"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Standards
USCTI, American Standard Dryseal Pipe Form
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Pipe
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Uncoated
List Number
5329PTF
Cutting Direction - Machining
Right Hand
Series
5329PTF
Threads per Inch
27
Measurement System
Fractional Inch
Max. Projection
0.3120 in
Thread Limit
D4
Thread Standard
NPT
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
ANSI
Extended Neck
Yes
Material Grade - Machining
5329PTF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, Not Applicable, Overall Length 54.1 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.7 mm, 75 Percent Thread Drill Size C, Thread Limit D4, Class of Fit Not Applicable, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.