Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Plug, 5 Flutes, Metric Coarse

  • Mfr # 19665

  • Zoro # G7695506


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Coarse
Standards
USCTI 311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19665
Zoro #
G7695506
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Thread Length
1-21/32"
Tap Dimension Type
Inch
Overall Length
3-1/8"
Pitch Diameter Limit
Not Rated
Shank Dia.
0.688"
Tap Size
1/2"
Tap Length Standard
USCTI
Square Size
0.2750 in
75% Thread Drill Size
45/64 in
Thread Size
1/2"-14
Drill Bit Size
45/64 in
Shank Length
1 15/32 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Coarse
Standards
USCTI 311
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Pipe
Tap Material
High Speed Steel
Tap Grouping
Tap
List Number
5319
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
5319
Measurement System
Fractional Inch
Extended Neck
No
Tap Shank Standard
USCTI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Material Grade - Machining
5319S
Max. Projection
0.5790 in
Helix Angle
0 Degrees
Threads per Inch
14
Interrupted Thread
Yes
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N
Thread Standard
NPT
Primary Material Application
Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, ANPT, NPT, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 45/64 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.