Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 4 Flutes, G

  • Mfr # VTSFT8608

  • Zoro # G3929130


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8608
Zoro #
G3929130
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1/2"-14
Tap Dimension Type
Inch
Overall Length
4-15/16"
Thread Length
11/16"
Shank Dia.
5/8"
Pitch Diameter Limit
Not Rated
Tap Size
1/2"
75% Thread Drill Size
45/64 in
Tap Length Standard
DIN 5156, DIN EN ISO 228, USCTI
Square Size
0.4720 in
Shank Length
2 3/4 in
Thread Size
1/2"-14

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Number of Pieces
1
Tap Finish
TiN
Tap Style
Pipe
Tap Material
High Speed Steel
List Number
VT-SFT
Standards
DIN EN ISO 228
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VTSFT
Extended Neck
Yes
Helix Angle
42 Degrees
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Threads per Inch
14
Tap Shank Standard
DIN 5156, DIN EN ISO 228, USCTI
Interrupted Thread
No
Max. Projection
0.5790 in
Thread Standard
BSPP (G)
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WU41EG

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPP, Overall Length 4 59/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 45/64 in, 75 Percent Thread Drill Size 45/64 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.