Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS
Mfr # 16359
Zoro # G1655281
product price: $82.59
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPS
Tap Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16359
Zoro #
G1655281
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/2"-14
Shank Dia.
0.688"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Overall Length
3-1/8"
Tap Size
1/2"
Thread Length
1-21/32"
Size
1/2"
Thread Size
1/2"-14
Square Size
0.2750 in
Shank Length
1 15/32 in
75% Thread Drill Size
45/64 in
Tap Length Standard
USCTI
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPS, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 45/64 in, Thread Limit D6, Class of Fit Not Applicable, Number of Flutes 4
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.