Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT

  • Mfr # 11804

  • Zoro # G1846056


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11804
Zoro #
G1846056
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Shank Dia.
0.688"
Tap Size
1/2"
Overall Length
3-1/8"
Thread Length
1-3/8"
Size
1/2"
Drill Bit Size
45/64 in
Square Size
0.5150 in
Thread Size
1/2"-14
75% Thread Drill Size
45/64 in
Tap Length Standard
ANSI, USCTI
Shank Length
1 3/4 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
List Number
7320
Tap Style
Pipe
Standards
ANSI
Tap Material
High Speed Steel
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
7320
Threads per Inch
14
Thread Limit
H3
Measurement System
Fractional Inch
Tap Shank Standard
ANSI, USCTI
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Max. Projection
0.5790 in
Thread Standard
NPT
Coolant Fed
Non-Coolant Through
Material Grade - Machining
7320
Primary Material Application ISO Code
N

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 45/64 in, Thread Limit H3, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.