Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT

  • Mfr # 16222

  • Zoro # G0882323


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16222
Zoro #
G0882323
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Tap Dimension Type
Pipe
Shank Dia.
0.688"
Pitch Diameter Limit
Not Rated
Overall Length
3-1/8"
Thread Length
1-21/32"
Tap Size
1/2"
Size
1/2"
Square Size
0.2750 in
Tap Length Standard
USCTI
Thread Size
1/2"-14
Shank Length
1 15/32 in
Drill Bit Size
45/64 in
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
List Number
5320
Standards
ANSI
Tap Style
Pipe
Tap Finish
Uncoated
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
2320/5320
Primary Material Application ISO Code
N
Helix Angle
0 Degrees
Extended Neck
No
Material Grade - Machining
5320
Coolant Fed
Non-Coolant Through
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
NPT
Measurement System
Fractional Inch
Interrupted Thread
No
Thread Limit
H2
Threads per Inch
14
Max. Projection
0.5790 in

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, ANPT, NPT, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 45/64 in, Thread Limit H2, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.