Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT

  • Mfr # 19255

  • Zoro # G2753694


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19255
Zoro #
G2753694
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Tap Size
1/2"
Overall Length
3-1/8"
Shank Dia.
0.688"
Tap Dimension Type
Pipe
Thread Length
1-3/8"
Pitch Diameter Limit
Not Rated
Size
1/2"
Tap Length Standard
American Standard Dryseal Pipe Form, USCTI
75% Thread Drill Size
45/64 in
Thread Size
1/2"-14

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Finish
TiN
Tap Style
Pipe
List Number
5329PTF
Thread Direction
Right Hand
Standards
USCTI, American Standard Dryseal Pipe Form
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
5329PTF
Thread Limit
D5
Extended Neck
Yes
Material Grade - Machining
TiN
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Steel
Thread Standard
NPT
Primary Material Application ISO Code
H, M, P
Max. Projection
0.5790 in
Tap Shank Standard
American Standard Dryseal Pipe Form, USCTI
Threads per Inch
14

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, Not Applicable, Overall Length 63.5 mm, High Speed Steel, TiN, Right Hand, Thread Length 15.87 mm, 75 Percent Thread Drill Size 45/64 in, Thread Limit D5, Class of Fit Not Applicable, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.