Zoro Homepage

Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT

  • Mfr # 19740

  • Zoro # G7543015


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Thread Length
1-21/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19740
Zoro #
G7543015
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Thread Length
1-21/32"
Pitch Diameter Limit
Not Rated
Shank Dia.
0.688"
Overall Length
3-1/8"
Tap Dimension Type
Pipe
Tap Size
1/2"
Thread Size
1/2"-14
Square Size
0.2750 in
Drill Bit Size
45/64 in
75% Thread Drill Size
45/64 in
Shank Length
1 15/32 in
Tap Length Standard
USCTI
Size
1/2"

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, ANPT, NPT, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 45/64 in, Thread Limit H5, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.