Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 4 Flutes, UNF

  • Mfr # 16223

  • Zoro # G7696440


product price: $70.99
/ea

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
UNF
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16223
Zoro #
G7696440
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-14
Thread Length
1-21/32"
Shank Dia.
0.688"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Overall Length
3-5/16"
Tap Size
1/2"
Shank Length
1 15/32 in
Drill Bit Size
45/64 in
75% Thread Drill Size
45/64 in
Tap Length Standard
ANSI, USCTI
Thread Size
1/2"-14
Square Size
0.2750 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Uncoated
Tap Style
Pipe
Tap Material
High Speed Steel
List Number
5820
Standards
USCTI 311
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5820
Coolant Fed
Non-Coolant Through
Material Grade - Machining
5820
Interrupted Thread
No
Tap Shank Standard
ANSI, USCTI
Secondary Material Application ISO Code
K, M, N
Extended Neck
Yes
Threads per Inch
14
Measurement System
Fractional Inch
Thread Standard
NPT
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Limit
H11
Max. Projection
0.5790 in

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, ANPT, NPT, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 45/64 in, Thread Limit H11, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.